description
- The DEWALT 20 V MAX* pole saw comes equipped with an 8 In. bar and chain to handle all of your pruning needs. It features a high efficiency brushless motor that delivers up to 96 cuts per charge. The well balanced design and durable pole shaft extends up to 10 ft for a total reach of 15 Ft.. it has an auto oiling feature for added convenience and time saving. It also features metal bucking strips for a durable cutting grip and a tree hook allows you to easily remove pruned branches.
features
- Extension pole for up to 15 In. reach
- Metal bucking strip and tree hook for durable cutting grip & to easily remove pruned branches
- Brushless motor for up to 96 cuts per charge on a 4 In. x 4 In. pressure treated pine wood
- 8 In. low kick back full compliment bar and chain
- Auto oiling
- Comfort grip handle
Weight | 14.246 LB |
EAN or UPC | 885911651745 |