- KITTED 20V DEWALT POLE HEDGE TRIMMER
description
- This pole hedge trimmer is designed to cut through a variety of landscape overgrowth. The pole hedge trimmer has a high output motor and 22 in. hardened steel laser-cut blades engineered for clean, fast cuts on branches up to 1 in. thick. The 7-position, 180⁰, articulating head allows you to customize cutting angles for hedges of any shape and size. When fully extended, the pole hedge trimmer can be extended up to a 12 ft. MAX reach.
features
- 7- position, 180⁰ articulating head offers customized cutting angles for hedges of any shape and size
- 1 in. cutting capacity for superior cutting performance
- Up to 12 ft. MAX reach
- 22 in. hardened steel laser cut dual action blade for fast cutting with 2800 spm
- 1 in. cutting gap for cutting performance on thick branches
| Weight | 3.6 LB |
| EAN or UPC | 885911642811 |

