Skip to content Skip to navigation menu
DeWaltDCPH820BH

DCPH820BH

SHELL 20V DEWALT POLE HEDGE TRIM HD BARE
Item #117182469
DeWaltDCPH820BH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Pole Hedge Trimmer Head is compatible with the 20V MAX* Pole Hedge Trimmer (DCPH820) and 20V MAX* Pole Saw (DCPS620), both sold separately. The trimmer head is designed to cut through a variety of landscape overgrowth with 22" hardened steel laser-cut blades engineered for clean, fast cuts on branches up to 1 inch thick. The 7-position 180 degrees articulating head allows you to customize cutting angles for hedges of any shape and size.

features

  • Compatible with both DCPH820 Pole Hedge Trimmer and DCPS620 Pole Saw
  • Tackle hard to reach angles with 7- position, 180⁰ articulating head
  • Fast cutting up to 2800 SPM when used with either DCPH820 or DCPS620
  • Clean cuts with 22 in. hardened steel laser-cut dual action blade
  • Cut thick branches with 1 in. blade gap
Weight 7.9 LB
EAN or UPC 885911688291
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison