Skip to content Skip to navigation menu
DeWaltDCPH820B

DCPH820B

SHELL 20V DEWALT POLE HEDGE TRIMMER BARE
Item #117182470
DeWaltDCPH820B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This pole hedge trimmer is designed to cut through a variety of landscape overgrowth. The pole hedge trimmer has a high output motor and 22 in. hardened steel laser-cut blades engineered for clean, fast cuts on branches up to 1 in. thick. The 7-position, 180⁰, articulating head allows you to customize cutting angles for hedges of any shape and size. When fully extended, the pole hedge trimmer can be extended up to a 12 ft. MAX reach.

features

  • 7- position, 180⁰ articulating head offers customized cutting angles for hedges of any shape and size
  • 1 in. cutting capacity for superior cutting performance
  • Up to 12 ft. MAX reach
  • 22 in. hardened steel laser cut dual action blade for fast cutting with 2800 spm
  • 1 in. cutting gap for cutting performance on thick branches
Weight 11.25 LB
EAN or UPC 885911665872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison