Skip to content Skip to navigation menu
DeWaltDCN701D1

DCN701D1

20V MAX ELECT WIRE STAPLER - BARE
Item #117182472
DeWaltDCN701D1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT®20V MAX* cordless cable stapler is built for residential wiring applications, primarily fastening romeo® brand wires and cables. Made in the USA with global materials, this stapler has a proprietary cable guide that helps to drive staples over cable. The compact frame and lightweight design are ideal for tight spaces. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Compatible with DEWALT DRS1800 1 In. insulated cable staples (sold separately). *Maximum initial battery voltage (measured without a workload) is 20 V. nominal voltage is 18.

features

  • Proprietary cable guide to line up shots
  • Center-mounted LED for workplace illumination
  • Extended trigger provides easy use in multiple orientations
  • Adjustable belt hook for left or right attachment depending on user preference
  • Made in the USA with global materials
  • Compatible with DEWALT DRS18100 1 In. insulated cable staples (sold separately)
  • Compatible with all DEWALT 20V MAX* batteries
Weight 0.0 LB
EAN or UPC 885911551113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison