
- 20V MAX 18GA NARROW CROWN STAPLER KIT
description
- The DEWALT DCN681 18 gauge narrow crown stapler drives 18 gauge 1/4 In. narrow crown staples from 1/2 In. to 1-1/2 In. which makes it ideal for cabinetry, furniture, paneling, and flooring underlayment. With its brushless motor powered by a DEWALT 20 V MAX* lithium-ion battery the DCN681 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 V. nominal voltage is 18.
features
- 100% battery powered. eliminates the hassle of using gas, compressor, and hose
- Brushless motor maximizes runtime and durability
- Tool-free selectable trigger for sequential or contact actuation modes
- Tool-free depth adjustment for precise countersinking of staples
- Low nail lockout prevents dry firing and unwanted marks on the work material
- Multi-functional LED lights help to provide both workspace illumination and tool diagnostics
- Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall
- Adjustable belt hook for left or right attachment depending on user preference
- Bottom load magazine for easy loading and removal of jammed fasteners
Weight | 11.2 LB |
EAN or UPC | 885911482240 |
