description
- The DEWALT DCN662 20 V MAX* XR 16 gauge cordless straight finish nailer drives 16 gauge straight finish nails from from 1-1/4 In. to 2-1/2 In. which makes it ideal for fastening baseboards, door/window casing, and crown molding. With its brushless motor powered by a DEWALT 20 V MAX* lithium-ion battery the DCN662 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless.
features
- 100% battery powered. eliminates the hassle of using gas, compressor, and hose
- Brushless motor maximizes runtime and durability
- Micro nose improves line of sight and accuracy of nail placement (Compared to DEWALT DC616)
- Tool-free selectable trigger for sequential or contact actuation modes
- Tool-free depth adjustment for precise countersinking of nails
- Tool-free jam release to quickly and easily clear nail jams
- Multi-functional LED lights help to provide both workspace illumination and tool diagnostics
- Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall
- Adjustable belt hook for left or right attachment depending on user preference
- Compatible with all DEWALT 20V MAX* batteries
| Weight | 13.3 LB |
| EAN or UPC | 885911541206 |

