
description
- The 20 V MAX* 21 degree plastic collated cordless framing nailer delivers the performance demanded by pro's to get the job done. The DCN21PL can drive a range of plastic collated fasteners up to 3-1/4 In. and 0.148 In. in diameter into a wide range of materials. Its compact shape, well-balanced design, and easy-to-operate features make it a highly productive tool capable of getting the job done quickly and efficiently. 100% battery power means you can show up and start working without wasting time setting up a compressor or spending money on costly fuel cell replacements.
features
- Dual-speed motor optimized to drive a wide range of fasteners for versatility
- Tool-free selector switch for sequential or bump-fire modes
- Tool-free depth adjustment for precise nail placement
- High-strength aluminum magazine with easy-to-operate pusher latch
- Stall release lever to reset driver blade in the event of a jam
- Adjustable rafter hook
- Easy access to the nosepiece for removing jammed nails
- Dry fire lock out prevents tool from firing when nails are low
- 21 degree magazine holds up to 49 plastic collated nails
- Capable of driving .0148 in. diameter nail into dense wood
Weight | 10.27 LB |
EAN or UPC | 885911607001 |
