
- DEWALT 2X20V RWD SELF PROPELLED MOWER
description
- Designed to quickly cut large yards, this 2X20V MAX* Brushless Cordless 21-1/2 in. Rear Wheel Drive Self-Propelled Mower delivers mowing power and ease of use when tackling demanding yardwork. Auto-sensing technology helps you maintain high rpm while working for steady cutting even when mowing dense, thick grass. Mulch, bag, or use the side discharge with 3-IN-1 functionality and conveniently transport or store when the job is done using the fold-over handle and lift handle.
features
- BUILT FOR HIGH PERFORMANCE AND LONG RUNTIME with brushless, direct drive motor
- TROUBLE-FREE TRANSPORT: Fold-over handle and convenient lift handle
- 3-IN-1 OPERATION: Mulching, bagging, and side discharge options for natural yard fertilization and a clip-free aesthetic
- RANGE OF CUTTING OPTIONS: Cut grass from 1-1/2 in. - 4 in. tall with dual-lever height adjustment
- DESIGNED TO LIGHTEN YOUR WORKLOAD by lessening physical exertion needed with self-propelled rear wheel drive
- CONTINUOUS SPEED: Auto-sensing technology allows for higher rpm with 11 in. rear wheels for traction
Weight | 92.0 LB |
EAN or UPC | 885911797337 |
