
- DEWALT 2x20 SP NSB
description
- Featuring a brushless, direct drive motor that delivers up to 60 minutes of runtime in one charge**, this self-propelled lawn mower has the power you need to get the job done. Innovative, auto-sensing technology achieves higher rpm so you can cut thicker grass whether you are mulching, bagging, or using the side discharge. With a fold-over handle for convenient transport and integrated vertical storage, this cordless mower takes up 70% less space in your garage than it does when in operation. Count on the DEWALT FWD Self-Propelled Lawn Mower to deliver the power needed to tackle your lawn in comfort.
features
- UP TO 60 MINUTES OF RUNTIME per charge** using (2) DEWALT 20V MAX* DCB210 10.0AH batteries
- COMPACT FOR CONVENIENT STORAGE: Takes up 70% less space in vertical storage vs. in operation
- HIGH-EFFICIENCY PERFORMANCE: Brushless direct drive motor delivers high-voltage cutting
- RANGE OF CUTTING OPTIONS: Cuts grass from 1-1/4 in. – 3-3/4 in. tall with dual-lever height adjustment
- TROUBLE-FREE TRANSPORT with fold-over handle and convenient lift handles
- OPERATE WITH EASE: Adjustable Self-propelled to decrease your workload
- GET MORE DONE: 3-IN-1 mulching, bagging and side discharge options for natural lawn fertilization or a clip-free aesthetic
- CUT THICKER GRASS: Innovative auto-sensing technology allows for higher rpm
- **Up to 60 minutes of runtime per charge, based on mowing 1/3 of grass height, on height setting 6, using (2) DEWALT 20V MAX* DCB210 10.0AH batteries
Weight | 78.0 LB |
EAN or UPC | 885911724722 |
