
- DEWALT 2x20V BRUSHLESS PUSH MOWER
description
- Get more done with the DEWALT 2X20V MAX* 21-1/2 in. push lawn mower. Featuring a direct drive motor that delivers up to 75 minutes of runtime, you can cut through thick grass with ease. Innovative, auto-sensing technology lets you maintain high RPM whether you’re mulching, bagging, or using the side discharge. The unit takes up 70% less space with integrated vertical storage compared to the space it requires in operation. Easily maneuverable, this mower is equipped with a dual-lever height adjust along with handy lift handles for quick transportation.
features
- LONG RUNTIME: Tackle more with up to 75 minutes of runtime** on height setting 6, using (2) DEWALT 20V MAX* DCB210 10.0Ah batteries
- TAKES UP 70% LESS SPACE in vertical storage vs. when in operation
- HIGH EFFICIENCY: Cut more in less time and achieve high-voltage performance with a brushless direct drive motor and (2) 10.0Ah batteries
- VARIABLE CUTTING OPTIONS with dual-lever height adjust from 1-1/4 in. to 3-3/4 in.
- STORE AND TRANSPORT WITH EASE: Fold-over handle with convenient lift handles
- HIGH UTILITY AND VERSATILITY: Mulching, bagging, and side discharge options for natural lawn fertilization or clip-free aesthetics
- AUTO SENSING TECHNOLOGY: Increase RPMs for thick conditions
Weight | 71.0 LB |
EAN or UPC | 885911724852 |
