description
- This 7 in. Rotary Polisher features a brushless motor for efficient performance and runtime. No-load speed of 800-2200 RPM with the variable speed trigger and dial allow for use in car, headlight, windshield, fiber glass, gelcoat and glass polishing applications. The included 7 in. backing plate is recommended for most applications.
features
- DEWALT built brushless motor for efficient performance and runtime
- 7 in. backing plate recommended for most applications
- No-load speed of 800-2200 RPM for all types of applications
- Variable speed on the trigger and dial helps to better control the tool during every step of the application
- Rubber gear case overmolded reduces surface imperfections and improves gripping surface
- Can be held via the front grip or side handle
| Weight | 6.4 LB |
| EAN or UPC | 885911621762 |

