Skip to content Skip to navigation menu
DeWaltDCM848B

DCM848B

20V 5IN VS DA POLISHER BARE UNIT
Item #117182493
DeWaltDCM848B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 5 in. Random orbit polisher features a brushless motor for efficient performance and runtime. The variable speed trigger and dial allow for better control during car, headlight, windshield and glass polishing applications. The 2.1 in. orbit diameter combined with the included 5 in. backing plate is recommended for most applications.

features

  • DEWALT built brushless motor for efficient performance and runtime
  • 2.1 in. orbit diameter and 5 in. backing plate recommended for most applications
  • Speed range of 2000-5500 OPM for all types of applications
  • Variable speed on the trigger and dial helps to better control the tool during every step of the application
  • Rubber gear case overmolded reduces surface imperfections and improves gripping surface
  • Can be held via the front grip or side handle
Weight 6.5 LB
EAN or UPC 885911621748
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison