
- DEWALT 3 X 360 20V BAREMPLATE
description
- This 100/'165' 3x360 laser is the go-to jobsite laser. Now offered on the 20V MAX* battery platform, this laser will seamlessly integrate with the tools you already have on the job. This long-reaching laser can has a range of up to 165' when used with a detector (sold separately). Achieve precise positioning with a fine-adjust knob and supreme accuracy with 1/8" at 30'. Use for a full work day with a 10 hour runtime *** when using a 20V MAX* 2.0Ah battery (sold separately). The kit includes the 3x360 laser, target card, drop ceiling attachment, a TSTAK® compatible storage case and a user manual.
features
- ACCURATE READINGS: Accurate within 1/8 in. at 30 ft. to achieve plum lines
- PRECISE POSITIONING: Fine adjustment knob
- EXTENDED RUNTIME: 10 hours of runtime*** on single 20V MAX* 2.0Ah battery and longer runtime with larger capacity batteries
- Integrated magnetic pivoting base with 1/4" - 20, 5/8" - 11 thread for use with tripod (sold separately)
- DEBRIS AND WATER RESISTANT: IP54 rating
- JOBSITE DURABILITY: Overmolded case and IP54 rating for dust and splash protection (Applies to tool, not battery or charger)
- BACKED BY WARRANTY: 3 Year Limited Warranty, 1 Year Free Service and 90 Day Money Back Guarantee
Weight | 8.3 LB |
EAN or UPC | 76174440621 |
