
- CORDLESS TASK LIGHT
description
- The 12V/20V MAX Compact Task Light will brighten any job. Its 360-degree handle, with two tripod mounts, makes it our most versatile task light yet. The 3-brightness settings feature powerful LED technology to produce up to 2,000-lumens of natural white light. Its compact and lightweight design (only 3-lbs.) make portability and storing easy. This task light is compatible with all of our 12V MAX and 20V MAX but the design is optimized for 20V MAX compact batteries. 5.0Ah batteries or larger will limit the rotation of the 360-degree handle. DCB240 Compact 4.0Ah Battery is recommended for use with this compact task light.
features
- 360-Degree Handle For Multiple Orientation Use
- Powerful Brightness at 2,000-Lumen Output
- Natural Daylight Hue
- IP54 Rated - Water and Dust Ingress Protection
- Compact and lightweight at only 3-lbs. (tool only)
- Tripod Mountable - 5/8-in-11 and 1/4-in-20
Weight | 3.3 LB |
EAN or UPC | 885911637503 |
