description
- Our Tool Connect™ All-Purpose Cordless Work Light lights up the jobsite. It’s compact and portable so it’s convenient for everyday tasks, and it’s bright enough to light large areas. Powerful, efficient LED technology produces up to 5000 lumens of natural white light, without the heat and hassle of halogen. The All-Purpose Light can be used freestanding, tripod mounted (sold separately), or hung with a convenient integrated hook. The light works with all DEWALT® 20V MAX batteries, with up to 11 hours of runtime for a full day of work. Also, use the free Tool Connect™ app to control and monitor your light remotely on the jobsite. Plus, with its impact resistant body and lens, and a 3-year limited warranty, it will stand up to your tough jobsite environments.
features
- LED provides natural white light for jobsite illumination
- Durable impact-resistant design stands up to jobsite conditions
- Set up with freestanding, tripod-mounted (sold separately), or hanging via hook
- Remotely control, monitor, and track one or more units with tool connect
- Manufactured by DEWALT
| Weight | 11.0 LB |
| EAN or UPC | 885911595711 |

