
- 20V MAX 5-KIT W/SOFT SIDED STORAGE
description
- This power tool combo kit comes with 5-cordless 20V MAX tools, charger, contractor bag, and two 20V MAX 2Ah lithium ion batteries. The five tools include a DCD777 brushless 1/2-in drill/driver, DCF787 brushless 1/4-in impact driver, DCS356 brushless oscillating multi-tool, DCW210 brushless 5-in random orbital sander and DCL040 work light.
features
- DCD777 20V MAX 1/2-in Drill/driver is compact (7.52-in front to back), and lightweight design to fit into tight areas
- DCF787 20V brushless 1/4-in impact driver is compact (5.4-in front to back), and lightweight design to fit into tight areas
- DCS356 20V brushless oscillating multi-tool has a Quick-Change accessory system that allows blades and attachments to be changed quickly without wrenches
- DCW210 20V brushless 5-in random orbital sander has variable speed control from 8,000-12,000-OPM to match the speed to the application
- DCL040 Is a bright flashlight to illuminate your work area with LED output of 110-lumens
- Maximum initial battery voltage (measured without a workload) is 20 volts
Weight | 17.2 LB |
EAN or UPC | 885911705103 |
