Skip to content Skip to navigation menu
DeWaltDCKSS300M1

DCKSS300M1

20V MAX WOODWORKING 3-KIT SOFT STORAGE
Item #119013322
  • 20V MAX WOODWORKING 3-KIT SOFT STORAGE
DeWaltDCKSS300M1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX WOODWORKING 3-KIT SOFT STORAGE

description

  • Expand your system with the 20V MAX* XR® Brushless 3-Tool Woodworking Kit. This brushless 3-Tool Woodworking Kit includes a 5-inch Random Orbit Sander, 3-speed Oscillating Multi-Tool, Jig Saw, 20V MAX* 4.0Ah battery, charger, and contractor bag.

features

  • DCS356 - Added control with three speeds
  • DCW210 - Match the speed to the application with variable-speed control (from 8,000 to 12,000 opm)
  • DCS334 - Easy adjustment with the all-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and a positive stop at 45°
  • Efficient performance for longer runtime with brushless motor
Weight 16.4 LB
EAN or UPC 885911725538
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison