
- DW COMBO KIT DCST925 DCBL722
description
- Put the essentials you need for outdoor tasks at your fingertips with the 20V MAX* Combo Kit. Power through overgrowth with the String Trimmer (DCST925) with its 13 in. cutting swath, gear drive transmission design, and variable speed trigger for extended runtime. When you're done, clear away debris with the Handheld Axial Blower (DCBL722) which features a powerful brushless motor that achieves up to 450 cfm and up to 125 mph with the concentrator nozzle. This combo kit also includes a 4.0Ah battery and charger so you have everything you need to get the job done.
features
- EFFICIENT CUTTING: String trimmer has a 13 in. cutting swath with 0.080 in. line
- ADDED POWER: String trimmer is equipped with variable speed trigger for extended runtime
- POWER THROUGH OVERGROWTH: String trimmer features gear drive transmission design to efficiently tackle overgrowth
- QUICKLY CLEAR AWAY DEBRIS: Blower achieves up to 450 cfm of air volume and up to 125 mph with concentrator
- HIGH-EFFICIENCY: Blower features brushless motor that helps extend runtime and motor life
- PRECISE POWER CONTROL: Blower includes variable speed trigger and speed lock
Weight | 19.7 LB |
EAN or UPC | 885911740814 |
