
- 20V MAX Li-Ion Compact 9-Tool Combo Kit
description
- The DEWALT 9-tool Combo kit (DCK940D2) features a drill driver, impact driver, reciprocating saw, circular saw, oscillating tool, grinder, right angle drill, Bluetooth speaker and work light. The DCK940D2 is backed by a DEWALT 3-year limited warranty for added peace of mind.
features
- DCD771 20-volt MAX lithium ion 1/2-in compact drill driver delivers 300 unit watts out (UWO) of power ability to complete a wide range of applications
- DCF885 20-volt MAX lithium ion 1/4-in impact driver features 3 LED lights with 20 second delay to provide visibility without shadows
- DCS381 20-volt MAX lithium ion reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
- DCS393 20-volt MAX lithium ion circular saw with 6-1/2-in carbide blade can cut a 2 x 4 at a 45 degree angle in a single pass
- DCS355 20-volt MAX lithium ion oscillating tool quick-change accessory system allows blades and attachments to be changed quickly without wrenches
- DCL040 20-volt MAX lithium ion LED work light delivers 110 lm of light output
- DCG412 20-volt MAX lithium ion 4-1/2-in grinder 7,000 RPM motor provides high power for cutting and grinding applications
- DCR006 20-volt MAX Bluetooth jobsite speaker allows you to stream music wirelessly from your smart phone or tablet
- DCD740 20-volt MAX lithium ion 3/8-in right angle drill provides dual speed ranges (0-650/0 to 2000 RPM) for increased user flexibility for a wide range of applications
Weight | 20.0 LB |
