Skip to content Skip to navigation menu
DeWaltDCK720D2

DCK720D2

20V MAX LI-ION COMPACT 7-TL COMBO KIT
Item #113677113
  • 20V MAX LI-ION COMPACT 7-TL COMBO KIT
DeWaltDCK720D2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX LI-ION COMPACT 7-TL COMBO KIT

description

  • The DCK720D2 20-volt MAX lithium ion compact 7 tool Combo kit (2 Ah) features our DCD780 20-volt MAX lithium ion compact drill/driver which is lightweight and compact for working in tight spaces for long periods of time. The DCF885 20-volt MAX lithium ion 1/4-in impact driver is compact and lightweight for fitting in tight spaces and increasing productivity. The DCS393 20-volt MAX circular saw with 6-1/2-in carbide blade can cut 2x4's at a 45° angle in a single pass. The DCG412 20-volt MAX lithium ion 4-1/2-in/5-in grinder increases productivity with features like quick-change
  • wheel release, convenient trigger switch with lock-off button, and extended run-time battery. The DCS381 20-volt MAX reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft. The DCR006 jobsite Bluetooth speaker is powered by AC/DC and runs off of 12-volt and 20-volt DEWALT battery packs. The DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lm.

features

  • Combo kit includes DCD780 20-volt MAX 1/2-in cordless drill, DCF885 20 V MAX cordless impact driver, DCG412 20-volt cordless angle grinder, DCS393 20-volt MAX circular saw, DCS381 20 V MAX reciprocating saw, DCL040 handheld flashlight, DCR006 portable speaker
  • DCD780 20-volt MAX 1/2-in cordless drill has a high speed transmission that delivers 2 speeds (0-600 and 0-2, 000 RPM) for a range of fastening and drilling applications
  • DCF885 20-volt MAX cordless impact driver offers one-handed loading for its 1/4-in hex chuck that accepts 1-in bit tips
  • DCF885 20-volt MAX cordless impact driver has 3 LED lights with a 20-second delay after trigger release, providing visibility without shadows
  • DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lumens
  • DCG412 20-volt cordless angle grinder has an 8,000 RPM motor that provides high power for cutting and grinding applications
  • DCS393 20-volt MAX circular saw with 6-1/2-in carbide blade can cut 2 x 4s at a 45° angle in a single pass
  • DCS381 20-volt MAX reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCR006 Portable speaker runs off DEWALT
  • 12-volt/20-volt MAX battery packs and has Bluetooth 4.0
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison