
- 20V MAX XR LI-ION 6-TOOL COMBO KIT
description
- The DCK695P2 20V MAX XR® 6-Tool Combo Kit features our DCD996 Premium Hammerdrill/Driver with 3-speed transmission and our DEWALT-built high power, high efficiency brushless motor delivering up to 75% more runtime vs. 18v NiCad brushed motors. The DCF887 20V MAX XR® Brushless 1/4-in 3-Speed Impact Driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20V MAX XR® Circular Saw features a brushless motor which provides 5200 RPM maintaining speed under load. The DCS367 20V MAX XR® compact Reciprocating saw features a compact and lightweight design to make your jobs easier. The DCG413 20V MAX XR® Angle Grinder has a paddle switch release, engaging the brake quickly to bring the wheel to a stop. The DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lumens.
features
- DCK695P2 20V Max XR® 6-Tool Combo Kit includes DCD996 hammerdrill, DCF887 impact driver, DCS570 circular saw, DCS367 reciprocating saw, DCG413 angle grinder, DCL040 flashlight, (2) DCB205 20V Max lithium ion batteries, DCB115 charger and a contractor bag
- DCD996 has a DEWALT-built high power, high efficiency brushless motor that delivers up to 75% more runtime vs. 18v NiCad brushed motors
- DCD996 has a heavy-duty 1/2-in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- DCF887 has a DEWALT built brushless motor for longer run time
- DCS570 uses a 7-1/4-in blade to provide 2-9/16-in cutting capacity at 90 degrees
- DCS570 has runtime to complete 330 crosscuts in 2x4 (pine)
- DCS367 has a variable speed trigger with 0-2900 spm
- DCG413 has a paddle switch release to engage the brake quickly and bring the wheel to a stop
- DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens
Weight | 35.0 LB |
EAN or UPC | 885911459068 |
