Skip to content Skip to navigation menu
DeWaltDCK694P2

DCK694P2

20V MAX XR LI-ION 6-TOOL COMBO KIT
Item #115019883
  • 20V MAX XR LI-ION 6-TOOL COMBO KIT
DeWaltDCK694P2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX XR LI-ION 6-TOOL COMBO KIT

description

  • The DCK694P2 20V MAX XR® 6-Tool Combo Kit features our DCD996 Premium Hammerdrill/Driver with 3-speed transmission and our DEWALT-built high power, high efficiency brushless motor delivering up to 75% more runtime vs. 18v NiCad brushed motors. The DCF887 20V MAX XR® Brushless 1/4-in 3-Speed Impact Driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20V MAX XR® Circular Saw features a brushless motor which provides 5200 RPM maintaining speed under load. The DCS367 20V MAX XR® compact Reciprocating saw features a compact and lightweight design to make your jobs easier. The DCS355 20V MAX XR® Oscillating Multi-Tool has a powerful brushless motor providing up to 75% more run time over a similar brushed tool. The DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lumens.

features

  • The DCK694P2 20V Max XR® 6-Tool Combo Kit includes DCD996 hammerdrill, DCF887 impact driver, DCS570 circular saw, DCS367 recip saw, DCS355 oscillating multi-tool, DCL040 flashlight, (2) DCB205 20V Max lithium batteries, charger and a contractor bag
  • DCD996 has a DEWALT-built high power, high efficiency brushless motor that delivers up to 75% more runtime vs. 18v NiCad brushed motors
  • DCD996 has a heavy-duty 1/2-in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • DCF887 has a DEWALT built brushless motor for longer run time
  • DCS570 uses a 7-1/4-in blade to provide 2-9/16-in Cutting Capacity at 90 degrees
  • DCS570 has runtime to complete 330 crosscuts in 2x4 (pine)
  • DCS367 has a Variable speed trigger with 0-2900 SPM
  • DCS355 has a Quick-Change™ accessory system that allows blades and attachments to be changed quickly without wrenches
  • DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens
Weight 0.0 LB
EAN or UPC 885911459051
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison