- 20V MAX XR 6-TOOL COMPACT COMBO KIT
description
- The DCK684D2 20-volt MAX XR 6-tool compact Combo kit features our DCD791 compact drill/driver with two-speed transmission and LED lights for working in dark spaces. The DCF887 20-volt MAX XR brushless 1/4-in 3-speed impact driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20-volt MAX XR circular saw features a brushless motor which provides 5200 RPM maintaining speed under load. The DCS367 20-volt MAX XR compact reciprocating saw features a compact and lightweight design to make your jobs easier. The DCS355 20-volt MAX XR oscillating multi-tool has a powerful brushless motor providing up to 75% more run time over a similar brushed tool. The DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lumens.
features
- DCD791 has a DEWALT built brushless motor which delivers up to 57% more run time
- DCD791 has 3-mode LED lights with a spotlight mode
- DCF887 has a DEWALT built brushless motor for longer run time
- DCF887 HAS 3-speed settings for versatility with precision drive for added control
- DCS570 uses a 7-1/4-in blade to provide 2-9/16-in cutting capacity at 90°
- DCS570 has runtime to complete 330 crosscuts in 2x4 (pine)
- DCS355 has a quick-change accessory system that allows blades and attachments to be changed quickly without wrenches
- DCS367 has a variable speed trigger with 0-2900 spm
- DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens
| Weight | 0.0 LB |

