
- 20V MAX XR LI-ION 5-TOOL COMBO KIT
description
- The DCK594P2 20V MAX XR® Lithium Ion 5 Tool Combo Kit features our DCD996 Premium Hammerdrill/Driver with 3-speed transmission and our DEWALT-built high power, high efficiency brushless motor delivering up to 75% more runtime vs. 18v NiCad brushed motors. The DCF887 20V MAX XR® Brushless 1/4-in 3-Speed Impact Driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20V MAX XR® Circular Saw, features a brushless motor which provides 5200 RPM maintaining speed under load. The DCS367 20V MAX XR® Compact Reciprocating Saw features a compact and lightweight design to help make your jobs easier. The DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens.
features
- The DCK594P2 20V Max XR 5-Tool Combo Kit includes (1) DCD996 hammerdrill, (1) DCF887 impact driver, (1) DCS570 circ saw, (1) DCS367 recip saw, (1) DCL040 flashlight, (2) DCB205 20V Max lithium ion batteries, (1) DCB115 charger and a contractor bag
- DCD996 has a DEWALT-built high power, high efficiency brushless motor that delivers up to 75% more runtime vs. 18V NiCad brushed motors
- DCD996 has a heavy-duty 1/2-in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- DCF887 has a DEWALT built brushless motor for longer run time
- DCF887 has 3-speed settings for versatility with Precision Drive for added control
- DCS570 uses a 7-1/4-in blade to provide 2-9/16-in Cutting Capacity at 90 degrees
- DCS570 has runtime to complete 330 crosscuts in 2x4 (pine)
- DCS367 has a variable speed trigger with 0-2900 SPM
- DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens
Weight | 0.0 LB |
EAN or UPC | 885911459044 |
