- 20V Max 5 Piece Combo Kit
description
- The 20V MAX compact 5-tool combo kit (2 Ah) features our DCD780 20V MAX lithium ion compact drill/driver which is lightweight and compact for doing a wide variety of jobs where space is tight. The DCF885 20V MAX lithium ion 1/4-in impact driver takes hard-hitting power to hard-to-reach fasteners. The DCS393 20V MAX circular saw with 6-1/2-in carbide blade helps you work efficiently by cutting 2x4 boards at a 45-degree angle in a single pass. The DCG412 20V MAX XR lithium ion 4-1/2-in/5-ft grinder increases productivity with features like quick-change wheel release, convenient trigger switch with lock-off button, and optimized efficiency for extreme runtime to handle high-demand duty. The DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens.
features
- DCD780 20V MAX lithium drill
- high speed transmission that delivers 2 speeds (0-600 and 0-2,000-RPM) for a range of fastening and drilling applications
- DCF885 20V MAX lithium impact driver
- offers 1-handed loading for its 1/4-in hex chuck that accepts 1-in bit tips
- DCS393 20V MAX lithium circular saw
- 6-1/2-in carbide blade can cut 2x4 boards at a 45-degree angle in a single pass
- DCG412 20V MAX lithium grinder
- with an 8,000-RPM motor that provides high power for cutting and grinding applications
- DCL040 bright LED flashlight lights your work area with 110 lumens
- 20V MAX
- maximum initial battery voltage (measured without a workload) is 20-volts
- nominal voltage 18
- 3-Year limited warranty on tools and batteries
| Weight | 0.0 LB |

