
description
- This 20V MAX 4-Tool Combo Kit with 5 Ah batteries features our Brushless 1/2-in. Mid-Range Impact Wrench. It delivers up to 330 ft-lbs of fastening torque and 600 ft-lbs of breakaway torque with a lightweight, ergonomic design. The Brushless 1/4-in 3-Speed Impact Driver is compact for working in tight spaces, helping to increase productivity. 3 integrated LED worklights make it ideal for dimly lit spots. The 4-1/2 in Grinder features convenient Quick-Change wheel release and delivers high power for tough cutting and grinding. The included bright LED flashlight illuminates your work area with 110 lumens.
features
- DCF894: XR 20-Volt Max 1/2-in Drive Variable Brushless Cordless Impact Wrench delivers up to 330 ft-lbs of fastening torque and 600 ft-lbs of breakway torque for demanding applications
- DCF887 20V 1/4-in Brushless 3-Speed Impact Driver has a DEWALT-built brushless motor for longer runtime
- DCF894 features precision wrench control which helps to prevent over tightening in forward and fastener run-off in reverse
- DCL040: 20-Volt Max 110-Lumen LED Rechargeable Power Tool Flashlight is a bright flashlight to illuminate your work area with LED output of 110 lumens
- DCF887 has 3 speed settings for versatility with precision drive for added control
- DCG412: 4.5-in 20-volt Cordless Angle Grinder features 8,000 RPM motor delivering high power for cutting and grinding
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
Weight | 19.4 LB |
EAN or UPC | 885911566001 |
