Skip to content Skip to navigation menu
DeWaltDCK484D2

DCK484D2

20V MAX XR LI-ION COMPACT 4 TOOL KIT
Item #113917264
  • 20V MAX XR LI-ION COMPACT 4 TOOL KIT
DeWaltDCK484D2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX XR LI-ION COMPACT 4 TOOL KIT

description

  • The DCK484D2 20-volt MAX XR brushless 4-tool compact Combo kit features our DCD791 compact drill/driver with two-speed transmission and LED lights for working in dark spaces. The DCF887 20-volt MAX XR brushless 1/4-in 3-speed impact driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS367B 20-volt MAX XR brushless compact reciprocating saw, features a compact and lightweight design to make your jobs easier. The DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lm.

features

  • DCD791 and DCF887 both have a DEWALT built brushless motor which delivers up to 75% more run time
  • DCD791 has 3-mode LED lights with a spotlight mode
  • DCF887 has 3-speed settings for versatility with precision drive for added control
  • DCS367 has a variable speed trigger with 0-2900 spm
  • DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens
  • Ergonomic comfort grip handle provides ideal balance and tool control
  • XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
  • Total kit weight is 17.1-lbs
  • Includes one compact drill/driver, one impact driver, one reciprocating saw, one flashlight, two 20-volt batteries, one charger, and one contractor bag
  • Made in USA with global materials
Weight 17.1 LB
EAN or UPC 885911504508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison