
description
- The DCK483D2 20V MAX XR compact 4-tool combo kit features our DCD791 compact drill/driver with two-speed transmission and LED lights for working in dark spaces. The DCF887 20V MAX XR brushless 1/4-in 3-speed impact driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20V MAX XR circular saw features a brushless motor which provides 5200 RPM maintaining speed under load. The DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lm.
features
- DCD791 has a DEWALT built brushless motor which delivers up to 57% more run time
- DCD791 has 3-mode LED lights with a spotlight mode
- DCF887 has a DEWALT built brushless motor for longer run time
- DCF887 HAS 3-speed settings for versatility with precision drive for added control
- DCS570 uses a 7-1/4-in Blade to provide 2-9/16-in Cutting Capacity at 90 degrees
- DCS570 has runtime to complete 330 crosscuts in 2x4 (pine)
- DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens
- The DCS570 20-volt MAX brushless 7-1/4-in circular saw has 7-1/4-in blade capacity for versatility
- 3-year limited warranty
Weight | 17.5 LB |
EAN or UPC | 885911503006 |
