Skip to content Skip to navigation menu
DeWaltDCK476D2

DCK476D2

20V BRUSHLESS 4-TOOL KIT
Item #117449665
  • 20V BRUSHLESS 4-TOOL KIT
DeWaltDCK476D2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V BRUSHLESS 4-TOOL KIT

description

  • This 20 V MAX cordless Combo kit includes 4-tools, two 20 V MAX 2.0 Ah batteries, charger, and kit bag. The DCD777 1/2-in drill/driver is designed with a high-performance motor that delivers 340-unit watts out (UWO) of power. The DCF787 1/4-in impact driver's compact and lightweight design allows the tool to be used in tight areas while its 3-LEDs provide visibility in dark spaces. The DCS367 compact reciprocating saw has a stroke length of 1-1/8-in and a variable-speed trigger delivering up to 2,900-strokes per min. The DCL040 LED work light has a bright output of up to 110 lm to illuminate your work surface

features

  • DCF787 20V MAX BRUSHLESS IMPACT DRIVER: compact and lightweight design to fit in tight spaces while providing 1500 in-lbs. of torque and equipped with 3 LED lights for superior visibility when working in dimly lit spaces
  • DCS367 20 V MAX XR compact reciprocating saw: lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws
  • DCD777 20V MAX Drill/Driver: is designed with a high-performance motor that delivers 340 unit watts out (UWO) of power. This design can tackle a wide range of applications and features a 2-speed transmission and single sleeve ratcheting chuck
  • DCL040 20V MAX LED Work Light: hook work light to your work-space for more visibility and hands-free use. LED lights last long, shine bright, and have low heat
Weight 17.0 LB
EAN or UPC 885911690751
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison