- 20V 4-TOOL COMBO KIT
description
- This 4-tool Cordless Combo Kit includes one 1/2-in Drill/Driver, 1/4-in Impact Driver, 6-1/2-in Circular Saw, LED Work Light, two 20V MAX batteries, charger, and kit bag. The DCD771 Drill/Driver has a high-performance motor that delivers 300 unit watts out (UWO) of power for a wide range of applications. The DCF885 Impact Driver has 3 LEDs with a 20-second delay after the trigger is released to provide visibility without shadows. The DCS393 Circular Saw is able to cut 2x4s at a 45° angle in a single pass. The DCL040 LED Work Light comes with an integral hook for hands-free use in multiple orientations.
features
- DCD771 Cordless Drill/Driver has a high-speed transmission that delivers two speeds (0-450 and 1,500 rpm) for a range of fastening and drilling applications
- DCD771 Cordless Drill/Driver has a high-performance motor that gives you 300 unit watts out (UWO) of power for the ability to completeg a wide range of applications
- DCS885 Cordless Impact Driver has a compact design (5.55 in. front to back) to fit into tight areas
- DCS393 Cordless Circular Saw with 6-1/2 in. carbide blade can cut 2x4s at a 45° angle in a single pass
- DCL040 Cordless LED Work Light is a bright flashlight that illuminates your work area with an LED output of 110 lumens
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
| Weight | 19.6 LB |
| EAN or UPC | 885911696401 |

