
- 20V MAX 4-TOOL KIT
description
- This 4-tool cordless combo kit includes one 20V MAX drill/driver, impact driver, oscillating multi-tool, LED work light, charger, two batteries, and a tool bag. The DCD771 drill/driver features a two-speed transmission, is lightweight and compact for working in tight spaces. The DCF885 allows for convenient one-handed loading and accepts up to 1-in bit tips. The DCS355 oscillating multi-tool has a powerful brushless motor providing the power you need to get the job done. The DCL040 LED light helps illuminate dark work spaces and can be used hand-free.
features
- DCD771 Drill/Driver is compact (front to back) and lightweight, designed to fit into tight areas
- DCF885 Impact driver offers 1-handed loading for its 1/4-in hex chuck and accepts 1-in bit tips
- DCS355 Oscillating tool offers a Quick-Change accessory system that allows blades and attachments to be changed quickly without wrenches
- DCL040 LED Light helps illuminate your work area with an output of 110-lumens
Weight | 16.0 LB |
EAN or UPC | 885911695596 |
