
- 20V BL 3-TOOL KIT
description
- This Combo kit includes three-20V MAX brushless tools, two-batteries, charger, and kit bag. The DCD777: 1/2-in drill/driver is designed with a high-performance motor that delivers 340-unit watts out (UWO) of power. The DCS356: oscillating multi-tool is equipped with a 3-speed selector allowing users to choose their speed setting based on application. The DCF787: 1/4-in impact driver's compact and lightweight design allows the tool to be utilized in tight areas while the 3-LED's provide visibility in dark spaces.
features
- DCD777: 1/2-in Drill/Driver is only 7.52-in front to back and has a compact design to fit into tight spaces
- DCF787: 1/4-in impact driver is lightweight at only 2-lbs
- DCS356: Dual-Grip variable speed trigger gives users increased speed and application control
- DCS356 has a bright LED to illuminate dark work surfaces
Weight | 11.2 LB |
EAN or UPC | 885911690638 |
