Skip to content Skip to navigation menu
DeWaltDCK340C2

DCK340C2

3-Tool 20-Volt Max Lithium Ion (Li-ion) Cordless Combo Kit with Soft Case
Item #115019698
  • 3-Tool 20-Volt Max Lithium Ion (Li-ion) Cordless Combo Kit with Soft Case
DeWaltDCK340C2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3-Tool 20-Volt Max Lithium Ion (Li-ion) Cordless Combo Kit with Soft Case

description

  • DEWALT 20 V MAX lithium ion 3-tool combo kit.

features

  • DCD771 High performance motor delivers 300 unit watts out (UWO) of power ability completing a wide range of applications
  • DCD771 - Compact, lightweight design fits into tight areas
  • DCD771 - 1/2-in single sleeve ratcheting chuck provides tight bit gripping strength
  • DCD771 - Ergonomic handle delivers comfort and control
  • DCF885 - Compact (5.55-in front to back), lightweight (2.8-lbs) design fits into tight areas
  • DCF885 - One-handed loading 1/4-in hex chuck accepts 1-in bit tips
  • DCF885 - features 3 LED light ring withe 20 second delay to provide visibility without shadows
  • DCL040 - Integral hook for hands-free use in multiple placements
  • DCL040 - Bright LED output - 110 lm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison