
- 20V MAX XR 3-KIT AUTOMOTIVE
description
- EXPAND YOUR SYSTEM with the 20V MAX XR 3-Tool Combo Kit including a 1/2 in. Mid-Range Cordless Impact Wrench, XR 3/8 in. Impact Wrench and LED Handheld Area Light. This kit also includes two 20V MAX XR 5Ah batteries and an 8 Amp Fast Charger with 2X the charge rate (vs. DCB115).
features
- DCF894: Optimized application versatility with 3-speed settings
- DCF894: Prevent over-tightening and run-off with Precision Wrench™ Control
- DCF894: Compact and lightweight design for comfort when working in tight spaces
- 8 Amp Fast Charger for 2X the the charge rate (vs. DCB115)
- DCF890: Compact and ergonomic with only 5.5-in head length and 2 lbs (tool only)
- DCL050: Increased durability and a non-marring surface for the jobsite with over-molded lens cover
- DCL050: Versatility for lighting work surfaces with 140 degree pivoting head
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
Weight | 13.25 LB |
EAN or UPC | 885911735032 |
