
- 20V MAX XR 3-KIT DRYWALL
description
- EXPAND YOUR SYSTEM with the 20V MAX XR 3-Tool Dry-Wall Combo Kit including a 1/4 IN. 3-Speed Impact Driver, XR Brushless Drywall Screwgun and Drywall Cut-Out Tool. This kit also includes two 20V MAX XR 5Ah batteries and an 8 Amp Fast Charger with 2X the charge rate (vs. DCB115).
features
- DCF620: Achieve Corded Performance with Brushless Motor providing 4,400 RPM
- DCF620: Provide greater visibility with bright LED's
- DCF620: Compatible with DCF620 Collated Magazine Attachment
- DCF887: Increase productivity in a wide variety of applications with 3-speed settings
- DCF887: Added control with Precision Drive in speed 1
- DCF887: Delivers up to 1825 in-lns of torque
- DCS551: Easy, tool-free bit changing
- DCS551: Longer tool life with dust sealed switch
- DCS551: Fast cutting in drywall, acoustic ceiling tiles, and plywood with 26,000 RPM motor
- DCB118: 8 Amp Fast charger for 2X the the charge rate (vs. DCB115)
Weight | 13.3 LB |
EAN or UPC | 885911734936 |
