
- 20V MAX XR 3-KIT WOODWORKING
description
- Expand your system with the 20V MAX XR® Brushless 3-Tool Woodworking Kit. This brushless 3-Tool Woodworking Kit includes a 5-inch Random Orbit Sander, 3-speed Oscillating Multi-Tool, Jig Saw, 20V MAX 5.0Ah battery, and charger.
features
- DCS356 - Added control with three speeds
- DCW210 - Allows user to get close to work surfaces for precise sanding with low-profile height
- DCW210 - Match the speed to the application with variable-speed control (from 8,000 to 12,000 opm)
- DCS356 - Allows blades and attachments to be changed quickly without wrenches with the Quick-Change accessory system
- DCS334 - Easy adjustment with the all-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and a positive stop at 45°
- DCS334 - Allows for quick and easy t-shank blade changes with the all-metal, lever-action keyless blade change
- Efficient performance for longer runtime with brushless motor
- Example: 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
Weight | 14.65 LB |
EAN or UPC | 885911734929 |
