Skip to content Skip to navigation menu
DeWaltDCK299D1W1

DCK299D1W1

20V BL 2-TOOL KIT (2AH/8AH)
Item #117449675
  • 20V BL 2-TOOL KIT (2AH/8AH)
DeWaltDCK299D1W1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V BL 2-TOOL KIT (2AH/8AH)

description

  • This combo kit features our DCD998 20V MAX XR 1/2-in 3-Speed Hammer Drill and DCF887 20V MAX XR 1/4-in 3-Speed Impact Driver. This kit comes with one 20V MAX 8.0Ah lithium ion battery, one 20V MAX 2.0Ah compact battery and fast charger. The XR Hammer Drill comes with POWER DETECT technology, maximizing performance when used with high-capacity XR batteries. Using the 20V MAX 8.0Ah battery, the Hammer Drill will deliver up to 29% more power vs. the DCD996 Hammer Drill with a DCB205 battery.

features

  • DCD998: Using the 20V MAX 8.0Ah battery, the drill will output up to 29% more power
  • DCD998: 3-speed, high-performance, all-metal transmission optimizes tool-to-task for fast application speeds and improved runtime for drilling in masonry materials
  • DCD998: Has a heavy-duty 1/2-in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • DCD998: A 3-mode LED with spotlight mode for a 20-minute shutoff function, allowing for extended worktime in dark or confined spaces
  • DCF887: Provides 1,825 in-lb of max torque at 0-3,250 rpm and 0-3,600 impacts per minute
  • DCF887: Compact size (5.3-in front-to-back length) and lightweight (3.4-lbs) design for working in confined spaces
  • DCB118: Fast Charger is fan-cooled and compatible with 20V MAX batteries. The charge rate is 8 Amps for premium batteries and 4 Amps for compact batteries
Weight 0.082 LB
EAN or UPC 885911645621
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison