
description
- DEWALT 20 V MAX* XR lithium ion hammerdrill and reciprocating saw combo kit (5.0AH packs).
features
- DCD996: DEWALT-built high power, high efficiency brushless motor delivers up to 75% more run time over brushed
- DCD996: XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- DCD996: Heavy-duty 1/2" ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- DCD996:3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
- DCD996: LED spotlight mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
- DCS367: Up to 75% more runtime with brushless motor
- DCS367: Compact and lightweight design allows tool to fit between 16 In. (40.6 cm) on center studs and in tight spaces
- DCS367: 4-position blade clamp allowed for flush cutting and versatility
Weight | 16.4 LB |
EAN or UPC | 885911459006 |
