
- 20V MAX XR HD&IMPACT KIT(4AH, 2AH)
description
- DCK287D1M1 2-ToolCombo kit features the DCD796 20-volt MAX XR Li-ion Compact Brushless Hammerdrill with a compact and lightweight design, ergonomic comfort grip, 3-mode LED for lighting in dark or confined spaces, high-speed two speed transmission and a 1/2-in metal ratcheting chuck for superior bit gripping strength. DCF887 20-volt MAX XR Li-ion Brushless 1/4-in Impact Driver offers a compact and lightweight design, 3-speed settings including a precision drive, one-handed chuck loading and 3 LEDs with a 20 second delay after trigger release. Two XR lithium ion batteries come with this kit including the DCB204 XR 4.0 Ah lithium ion battery and the DCB203 XR 2.0 Ah lithium ion battery, both providing 33% more capacity over standard packs. DEWALT brushless motors deliver up to 57% more run time over brushed motors.
features
- DCK287D1M1 Combo kit includes (1) DCD796 20-volt MAX XR Li-ion Compact Brushless Hammerdrill, (1) DCF887 20-volt MAX XR Li-ion Brushless 1/4-in Impact Driver, (1) DCB204 XR 4.0 Ah Li-ion battery, (1) DCB203 XR 2.0 Ah Li-ion battery, a charger and soft bag
- DCD796 high-speed transmission with two speed settings (0-550/0-2000 RPM) delivers up to 30% faster application speeds
- DCD796 ergonomic comfort grip handle provides ideal balance and tool control while 3-Mode LED provides lighting in dark or confined spaces up to 20 times brighter than previous model
- DCF887 offers 3-speed settings for optimized application versatility including precision drive in speed 1 for precision applications and added control
- DCF887 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
- Compact, lightweight design on both tools allows for ease of use in tight areas
- DEWALT brushless motor delivers up to 57% more run time over brushed and XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Made in USA with global materials
- All tools and batteries covered by a 3-year limited warranty
Weight | 10.45 LB |
EAN or UPC | 885911557504 |
