
description
- This 20V MAX* Brushless Compact 2-Tool Combo Kit includes one cordless Drill/Driver, one cordless Impact Driver, two 20V MAX* Lithium Ion Batteries, one charger, and a carrying bag. At only 5.1 in. front to back, the cordless Impact Driver features a high performance brushless motor that delivers 1700 in-lbs of torque and 3 LED lights to provide optimum illumination in dark spaces as you work. The cordless Drill/Driver features a high performance brushless motor that delivers 340 unit watts outs (UWO) and LED foot light to provide optimum illumination in dark spaces as you work. Both tools feature an ergonomic design for balance and easier tool control along with removable belt hooks. Tools are backed by a DEWALT 3-year limited warranty so you can buy with confidence.
features
- Only 5.1 in. in length to fit in tight spaces
- 1700 in-lbs of torque delivering the power you need to get a majority of applications done
- Variable speed trigger allows for control and precision on delicate work surfaces
- DEWALT built brushless motor for efficient performance and runtime
- Compact at only 6.3 in. front to back designed to fit in tight spaces
- Lightweight at only 2.8 lbs.
- LED foot light for superior visibility
- 340 UWO of power to help get the job done
- 3 bright LEDs for dimly lit workspaces
- 1/2 in. ratcheting chuck provides superior biut girpping strength
Weight | 7.738 LB |
EAN or UPC | 885911593199 |
