
- 20V MAX BL DRILL IMPACT COMBO KIT
description
- The DEWALT DCK277C2 20V MAX compact brushless drill and impact driver combo kit features a DEWALT brushless motor that delivers up to 57% more run time over brushed. Compact, lightweight and designed to fit into tight areas, the impact driver is 5.4-in front to back, and the drill/driver is only 7.52-in front to back. Ergonomic comfort grip handles provide ideal balance and tool control for the user. LED light with 20-second trigger release delay provides increased visibility in dark or confined spaces. The impact driver's one-handed loading 1/4-in hex chuck accepts 1-in bit tips. Backed by DeWalt's 3 year limited warranty.
features
- Kit includes one DCD777 20V MAX compact Brushless drill/driver, one DCF787 20V MAX compact Brushless 1/4-in impact driver, two 20V MAX Li-ion battery packs, one charger and one kit bag
- DEWALT brushless motor delivers up to 57% more run time over brushed
- Compact (5.4-in front to back), lightweight (2-lbs) impact driver design fits into tight areas
- Compact (7.52-in front to back), lightweight drill/driver design fits into tight areas
- Ergonomic comfort grip handle provides ideal balance and tool control
- Led light with 20-second trigger release delay provides increased visibility in dark or confined spaces
- Impact driver's one-handed loading 1/4-in hex chuck accepts 1-in bit tips
Weight | 8.9 LB |
EAN or UPC | 885911481557 |
