The DCK263D2 20V MAX XR Li-ion cordless drywall Screwgun and cut-out tool kit has a powerful motor to deliver maximum runtime. Features a lightweight, ergonomic design and 4,400 rpm speed.
features
Screwgun has 4,400 rpm speed provides corded performance - without the cord
Both tools have DEWALT built motors that delivers maximum runtime
Screwgun is balance and ergonomic - comparable to the DW272 DEWALT corded Screwgun
Cut out tool provides dust sealed switch to protect the tool long term and 26,000 rpm
Both tools have bright LEDs to provide greater visibility
Both tools have a bright LED light to provide greater visibility
The Screwgun's nosecone locks on securely and is easily removed while maintaining consistent screw depth
Cut-Out Tool has a tool-free bit change allows for fast and easy bit changing without a wrench
Cut-Out Tool is dust-sealed switch protects against dust ingestion for longer tool life
Weight
0.0 LB
EAN or UPC
885911346863
We're here for you
with Service Centers across the country - We have your back