Skip to content Skip to navigation menu
DeWaltDCK233P2

DCK233P2

20V MAX XR ROTARY HAMMER/IMPACT KI
Item #117182510
DeWaltDCK233P2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DCK233P2 includes 2 tools in the XR Brushless line. The included DCF887D2 20-Volt MAX XR Brushless 1/4 in. 3-Speed Impact Driver is compact for fitting in tight spaces and increasing productivity. 3 LED lights make it ideal for working in the dark. The included DCH133M2 20-Volt MAX XR Brushless 1 in. D-Handle Rotary Hammer is a compact lightweight high-performance rotary hammer that has a durable German engineered mechanism that delivers 2.6 joules of impact energy.

features

  • DCH133: Optimized 2.6J mechanism provides faster than corded speed of application
  • DCH133: DEWALT electronics allow the tool to maintain speed through the entire application without bogging down even with the largest bits
  • DCH133: Durable German engineered mechanism for long service life, even in the hardest concrete
  • DCH133: Compact size allows access to space restricted areas
  • DCH133: 4.0 Ah packs provide all day run time
  • DCF887: DEWALT built brushless motor and XR Li-ion batteries deliver more run time and capacity over standard units
  • DCF887: 3-speed settings for optimized application versatility
  • DCF887: Precision drive in speed 1 for precision applications and added control
  • DCF887: 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
  • DCF887: One-handed loading 1/4 In. hex chuck with easy grip sleeve, accepts 1 In. bit tips
Weight 14.9 LB
EAN or UPC 885911513869
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison