
- DEWALT 2 TOOL FASTENING COMBO KIT
description
- Take on any job with this 20V MAX Brushless Cordless 2-Tool Combo Kit, which includes a mid-range impact wrench, a compact 3/8-in impact wrench, a lithium ion battery, a charger and a convenient carrying bag. The DCF894 with detent pin anvil packs the power you need for demanding tasks, delivering up to 350-ft-lbs of fastening torque. Maximize your efficiency with the 3/8-in impact wrench and easily work in dark and tight spaces with the included LED lights that are specially positioned for better visibility. Both tools provide comfortable grips for optimal balance and control along with belt hooks and brushless motors for increased power, runtime and durability. Buy with confidence with a 3-year, limited warranty.
features
- ERGONOMIC DESIGN: DCF894 has up to 330 ft-lbs max of fastening torque at only 3.48 lbs
- ILLUMINATE DIM AREAS: with LED lights on both DCF894 and DCF890
- ADDITIONAL CONTROL: The DCF894 has Precision Wrench™ Control feature, allowing for more control
- COMPACT AND ERGONOMIC: DCF890 has only 5.5 in. head length and weighs 2 lbs (tool only)
- COMPLETE A VARIETY OF APPLICATIONS: DCF890 delivers a max torque of 150 ft-lbs, and the DCF894 has 3 mode settings
- INCREASED EFFICIENCY AND RUNTIME: Both DCF894 and DCF890 have brushless motors
- Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
Weight | 9.974 LB |
EAN or UPC | 885911785037 |
