
- PREMIUM 2-KIT HAMMER DRILL AND IMPACT
description
- This 2-tool combo Kit features the DCD999 20V MAX* 1/2 in. Brushless Cordless Hammer Drill/Driver with FLEXVOLT ADVANTAGE™ tool technology. The DCD999 gets up to 42% more power** when paired with FLEXVOLT® batteries. This kit comes with one DCF887 20V MAX* XR® Cordless Impact driver, DCB606 FLEXVOLT® Battery, 20V MAX* 2.0Ah compact battery, 6 Amp charger, and kit bag.
features
- The DCD999 Hammer Drill gets up to 42% more power** when paired with FLEXVOLT® batteries
- Both tools compatible with all DEWALT® 20V MAX* and FLEXVOLT® Batteries
- 20X BRIGHTER LED: The DCD999 3-mode LED provides lighting in dark or confined spaces up to 20x brighter than the DEWALT DCD985
- EXTENDED WORK TIME WITH LED: The DCD999 features an LED spotlight mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
- VERSATILITY: The DCF887 has application versatility with 3-speed settings
- ADDED CONTROL: The DCF887 helps prevent over-tightening fasteners with added control from Precision Drive™ in speed 1 setting
- VISIBILITY: The DCF887 creates visibility without shadows from 3 LEDs with a 20-second delay after trigger is released
- COMPATIBILITY: The DCB1106 6 Amp Charger is compatible with 20V MAX* batteries and FLEXVOLT® 20V/60V MAX* batteries.
- DCD999 is Tool Connect™ Chip Ready: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)
Weight | 12.8 LB |
EAN or UPC | 885911724890 |
