
- 20V MAX 2-KIT (IMPACT WRENCH/GREASE GUN)
description
- EXPAND YOUR SYSTEM with the 20V MAX 2-Tool Combo Kit including a XR 1/2 in. Mid-Range Impact Wrench and Grease Gun. This kit also includes one 20V MAX XR 5Ah battery and an 8 Amp Fast Charger with 2X the charge rate (vs. DCB115).
features
- DCF894: Optimized application versatility with 3-speed settings
- DCF894: Up to 330 ft-lbs max of fastening torque and 600 ft-lbs of break away torque at only 3.48lbs
- DCF894: Compact and lightweight design for comfort when working in tight spaces
- DCF894: Prevent over-tightening and run-off with Precision Wrench™ Control
- 8 Amp Fast Charger for 2X the the charge rate (vs. DCB115)
- DCGG571: Power through clogged grease fittings with a motor that delivers up to 10,000 max PSI
- DCGG571: Air-bleeder valve assists in pump priming after cartridge changes
- DCGG571: Control grease flow with the variable speed trigger
- DCGG571: Integrated no-mar foot design allows operators to rest the tool on flat surfaces
- DCGG571: Reach hard to access grease fittings with the 42 in. flexible hose
Weight | 16.38 LB |
EAN or UPC | 885911735049 |
