- 20V MAX XR 2-KIT (1/2 + 3/8 IMP WRENCH)
description
- EXPAND YOUR SYSTEM with the 20V MAX XR 2-Tool Combo Kit including a 1/2 in. Mid-Range Impact Wrench and 3/8 in. Compact Impact Wrench. This kit also includes one 20V MAX XR 5Ah battery and an 8 Amp Fast Charger with 2X the charge rate (vs. DCB115).
features
- Premium XR 2-kit includes a DCF894: 1/2-in Mid-Range Impact Wrench and DCF890: 3/8-in Compact Impact Wrench
- DCF894: Up to 330 ft-lbs max of fastening torque and 600 ft-lbs of break away torque at only 3.48lbs
- DCF894: Compact and lightweight design for comfort when working in tight spaces
- DCF894: Prevent over-tightening and run-off with Precision Wrench™ Control
- DCF890: Compact and ergonomic with only 5.5-in head length and 2 lbs (tool only)
- DCF890: Max torque of 150-ft-lbs in a compact package for a variety of different fastening applications
- DCF890: 3 LEDs and a belt clip for additional ease of use
- XR tools include brushless motors providing longer runtime and efficiency to get the job done
- DCB118 :8 Amp Fast Charger for 2X the the charge rate (vs. DCB115)
| Weight | 9.974 LB |
| EAN or UPC | 885911735025 |

