
- 20V MAX XR 2-KIT (GRINDER/DIE GRIN
description
- EXPAND YOUR SYSTEM with the 20V MAX XR 2-Tool Combo Kit including a 4.5 in. Paddle Switch Small Angle Grinder and 1-1/2 in. Die Grinder. This kit also includes one 20V MAX XR 5Ah battery and an 8 Amp Fast Charger with 2X the charge rate (vs. DCB115).
features
- DCG413: Kickback Brake stops wheel in 2 seconds or less on average
- DCG413: Safety - Two stage trigger requires two actions to activate tool
- DCG413: Extended tool life with brushless motor
- DCG426: Up to 25,000 RPM with variable speed trigger
- DCG426: Provides user options for multiple handle grasping points with dual-position rocker switch
- DCG426: Illuminates the work surface and area with LED lights at the nose of the tool
- DCG426: Control speed of the tool with variable speed rocker switch and variable speed limit switch
- DCB118: 8 Amp Fast Charger for 2X the the charge rate (vs. DCB115)
Weight | 12.103 LB |
EAN or UPC | 885911735018 |
