
- 20V MAX XR 2-KIT (ROUTER/JIG SAW)
description
- EXPAND YOUR SYSTEM with the 20V MAX XR® Woodworking 2-Tool Combo Kit. It includes an XR® Brushless Cordless Compact Router and Jig Saw. This kit also includes one 20V MAX XR® 5.0Ah Battery and an 8 Amp Fast Charger with 2X the charge rate (vs. DCB115).
features
- DCW600: MATCH SPEED of the router to the application with variable-speed dial
- DCW600: FAST AND EASY height adjustments with depth-adjustment ring
- DCW600: MOTOR SLOWS DOWN FASTER with the electronic brake after the unit is shut off
- DCS334: PROVIDES CONTROL of cut quality and speed with 4-position orbit action
- DCS334: PRECISE SPEED CONTROL with variable speed trigger and dial
- DCS334: EASY ADJUSTMENT with all-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and a positive stop at 45°
- DCS334: ACCEPTS T-SHANK JIG SAW BLADES for optimal holding power and professional results
- DCS334: BRIGHT LED helps illuminate dimly lit work surfaces
- DCB118: 8 Amp Fast Charger for 2X the charge rate (vs. DCB115)
Weight | 12.5 LB |
EAN or UPC | 885911734905 |
